Shop All Shopping Baskets
Shopping Basket
Rolling Hand Basket, PP, Black, 14 11/64 in
Mfr # 114325NEG0
Zoro # G0190744
product price: $39.79
/ea
Sold in multiples of 5 for $198.95
$198.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Overall Length 22 7/8 in
- Overall Width 13 3/8 in
- Overall Height 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopping Basket
- MFR # 114325NEG0
- Zoro # G0190744
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 22 7/8 in |
Overall Width | 13 3/8 in |
Overall Height | 14 1/8 in |
Width | 13 25/64 in |
Height | 14 11/64 in |
Length | 22 53/64 in |
Details
Item | Rolling Hand Basket |
Material | Polypropylene |
Color | Black |
Shape | Rectangle |
Basket Material | Plastic |
Description
Rolling Hand Basket, Basket Material Plastic, Color Black, Overall Height 14 1/8 in, Overall Length 22 7/8 in, Overall Width 13 3/8 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Blue (QUS242BL)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- GOOD L Good L ® Shopping Basket Stand with Black Sign (GLWSS)
- Shopping Basket Shopping Baskets