Shop All Shopping Baskets
Shopping Basket
Rolling Hand Basket, Polypropylene, Blue, Width: 15 3/4 in
Mfr # 114555AZU0
Zoro # G4589357
product price: $39.49
/ea
Sold in multiples of 4 for $157.96
$157.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22 7/8 in
- Material Polypropylene
- Color Blue
- Overall Height 18 1/2 in
- Overall Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopping Basket
- MFR # 114555AZU0
- Zoro # G4589357
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 22 7/8 in |
Overall Height | 18 1/2 in |
Overall Width | 15 3/4 in |
Height | 18 1/2 in |
Width | 15 3/4 in |
Length | 22 53/64 in |
Details
Material | Polypropylene |
Color | Blue |
Item | Rolling Hand Basket |
Basket Material | Plastic |
Shape | Rectangle |
Description
Rolling Hand Basket, Basket Material Plastic, Color Blue, Overall Height 18 1/2 in, Overall Length 22 7/8 in, Overall Width 15 3/4 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Clear (QSB809CL)
- AKRO-MILS Red Plastic Lid (35191RED)
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- SHOPPING BASKET Rolling Hand Basket, PP, Green, 14 11/64 in (114325VER0)
- SHOPPING BASKET Rolling Hand Basket, PP, Red, 18 1/2 in (114555ROJ0)
- SHOPPING BASKET Rolling Hand Basket, PP, Black, 14 11/64 in (114325NEG0)
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- HELPING HAND Stair Climb Shopping Basket With 2nd Basket (FQ39909)
- GOOD L Good L ® Shopping Basket Stand with Black Sign (GLWSS)
- Shopping Basket Shopping Baskets