Shop All Shopping Baskets
This Product is Discontinued
Shopping Basket
Rolling Hand Basket, Polypropylene, Black, Shape: Monobloc (Discontinued)
Mfr # 114915NEG0
Zoro # G4589348
This Product is Discontinued
Key Features
- Overall Length 18 7/8 in
- Overall Height 35 1/4 in
- Overall Width 18 7/8 in
- Color Black
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopping Basket
- MFR # 114915NEG0
- Zoro # G4589348
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 18 7/8 in |
Overall Height | 35 1/4 in |
Overall Width | 18 7/8 in |
Length | 18 29/32 in |
Height | 35 1/4 in |
Width | 18 29/32 in |
Overall LxWxH | 18 7/8 in x 18 7/8 in x 35 1/4 in |
Details
Item | Rolling Hand Basket |
Color | Black |
Material | Polypropylene |
Shape | Monobloc |
Basket Material | Plastic |
Description
Rolling Hand Basket, Basket Material Plastic, Color Black, Overall Height 35 1/4 in, Overall Length 18 7/8 in, Overall Width 18 7/8 in, Shape Monobloc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.