Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
Wet/Dry Vacuum, 6 gal., Peak HP 3, Plastic (Discontinued)
Mfr # 9653610
Zoro # G3315498
Free Shipping & Returns
This Product is Discontinued
Key Features
- Average Brush Life 400 hr
- Tank Size 6 gal
- Vacuum Hose Dia. 1 1/4 in
- Standards cULus
- Static Pressure 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9653610
- Zoro # G3315498
- UPC # 26282100214
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 6 gal |
Vacuum Hose Dia. | 1 1/4 in |
Length | 18 in |
Vacuum Hose Length | 8 ft |
Height | 18 1/2 in |
Power Cord Length | 12 ft |
Width | 17 in |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 70 cfm, Static Pressure 56 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 6 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 145 W, Peak Horsepower 3 hp, Current 8.4 A, Frequency 60 Hz, Voltage 120 V, Height 18 1/2 in, Length 18 in, Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.