Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
Wet/Dry Vacuum, 12 gal., Peak HP 5-1/2 (Discontinued)
Mfr # 9627110
Zoro # G3315534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Average Brush Life 1,100 hr
- Tank Size 12 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards cULus
- Static Pressure 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shop-Vac
- MFR # 9627110
- Zoro # G3315534
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 12 gal |
Vacuum Hose Dia. | 1 1/2 in |
Height | 22 1/2 in |
Width | 18 1/2 in |
Power Cord Length | 18 ft |
Vacuum Hose Length | 12 ft |
Length | 16 3/4 in |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 105 cfm, Static Pressure 70 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 325 W, Peak Horsepower 5 1/2 hp, Current 11.6 A, Frequency 60 Hz, Voltage 120 V, Height 22 1/2 in, Length 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.