Shop All Vacuum Filters
Shop-Vac
Vacuum Filter, Paper, Reusable
Mfr # 9032833
Zoro # G502635639
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Ridgid
- Filtration Type Standard
- Filter Pickup Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shop-Vac
- MFR # 9032833
- Zoro # G502635639
- UPC # 026282903280
- Country of Origin Multiple
- Category Vacuum Filters
Dimensions
Length | 7 in |
Width/Diameter | 7 in |
Height | 9 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Ridgid |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Filter Reusability | Reusable |
Item | Vacuum Filter |
Description
Vacuum Filter,Paper,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD ENGLISH® Furniture Scratch Cover, For Dark Woods, 8 oz Bottle, PK6 (62338-75144)
- DUSTLESS TECHNOLOGIES Disposable Filter Bag Seal For D1505, PK3, 3 PK (D1503)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 12/Cs (75040)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021733)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066233)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9035033)
- NILFISK Disc Filter, Wet/Dry, Motor Filter (1408682500)
- Shop-Vac Vacuum Filters