Shop All Vacuum Accessories
Shop-Vac
Vacuum Filter, Foam, Reusable
Mfr # 9052633
Zoro # G002569625
original price:
$6.08
6% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Height 6 1/2 in
- Fits Vacuum Brand Shop-Vac
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models H87S, Hangup, P12S, Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shop-Vac
- MFR # 9052633
- Zoro # G002569625
- UPC # 026282905260
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
Length | 6 1/2 in |
Height | 6 1/2 in |
Width/Diameter | 8 in |
Details
Fits Vacuum Brand | Shop-Vac |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | H87S, Hangup, P12S, Wallmount |
Filter Material | Foam |
Filter Product Grouping | Sleeve Filter |
Item | Vacuum Filter |
Filter Pickup Type | Wet/Dry |
Filtration Type | Standard |
Filter Reusability | Reusable |
Description
Vacuum Filter,Foam,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Black, 20 in L Overall (53789)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- SIMPLE SCRUB Red Pad Kit, Aggressive, PK5 (RP100)
- SHOP-VAC Crevice Tool, 1 1/2 in (9064500)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050333)
- SHOP-VAC Handle Grip, 2 1/2 in (9066600)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- SHOP-VAC Brush Round 1 1/4 (9061500)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- Shop-Vac Vacuum Accessories