Shop All Vacuum Filters
Shop-Vac
Vacuum Filter, Fits Shop-Vac Vacuum Brand, Std, 8 in, Wet/Dry, Paper, Cartridge Filter
Mfr # 9030433
Zoro # G602635621
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Shop-Vac
- Filtration Type Standard
- Filter Pickup Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9030433
- Zoro # G602635621
- UPC # 026282903044
- Country of Origin Multiple
- Category Vacuum Filters
Dimensions
Width/Diameter | 8 in |
Length | 8 in |
Height | 6 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Shop-Vac |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Filter Reusability | Reusable |
Description
Vacuum Filter,Paper,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- WCR Track Cleaner (067-14-01)
- ZEP Zep Regular Scent All Purpose Disinfecting Cleaner Liquid 32 oz (ZUAPBD32)
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9035033)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067133)
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034133)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021833)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021733)
- TOUGH GUY Cartridge Filter, HEPA, Cartridge Filter (10E084)
- Shop-Vac Vacuum Filters