Shop All Vacuum Filters
Shop-Vac
Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models
Mfr # 9039833
Zoro # G402635616
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Shop-Vac
- Filtration Type Standard
- Filter Pickup Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shop-Vac
- MFR # 9039833
- Zoro # G402635616
- UPC # 026282903983
- Country of Origin Multiple
- Category Vacuum Filters
Dimensions
Width/Diameter | 5 3/4 in |
Length | 5 3/4 in |
Height | 5 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Shop-Vac |
Fits Vacuum Models | H87S, Hangup, P12S, Wallmount |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Filter Reusability | Reusable |
Item | Vacuum Filter |
Description
Vacuum Filter,Paper,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- HERITAGE Trash Bag, 38X58, Black, 1.3Mil, Repro, PK100 (X7658PK)
- ROYAL DISTRIBUTION Paper Towels, Kraft, 4000 PK (RP-SFT-K)
- LIBMAN Roller Mop Head, 2011 (2011)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9039733)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9193100)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021533)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067133)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- ATRIX Omega Toner and Dust Filter Cartridge, 2 Pack (31700-2P)
- Shop-Vac Vacuum Filters