Shop All Vacuum Bags
Shop-Vac
Vacuum Bags, 3 PK
Mfr # 9066000
Zoro # G502749770
product price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand All Around Plus
- Fits Vacuum Models LL
- Bag Material Paper
- Bag Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9066000
- Zoro # G502749770
- UPC # 026282906601
- Country of Origin Multiple
- Category Vacuum Bags
Details
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | All Around Plus |
Fits Vacuum Models | LL |
Item | Vacuum Bags |
Bag Material | Paper |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Description
Vacuum Bags,Non-Reusable,Dry,Paper, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Soft Scrub - Green (POSY-G)
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 70 Wipes, 9 in x 6 3/4 in, Unscented, 6 PK (35309)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) (03650)
- SHOP-VAC Vacuum Bags, 2 PK (9021433)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- SHOP-VAC Vacuum Bags, 2 PK (9196433)
- SHOP-VAC Vacuum Bags, 3 PK (9193200)
- SHOP-VAC Vacuum Bags, 2 PK (9021333)
- SHOP-VAC Vacuum Bag, 3 PK (9066833)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- Shop-Vac Vacuum Bags