Shop All Vacuum Accessories
This Product is Discontinued
Shop-Vac
Vacuum Attachment Kit, 2-1/2" dia. (Discontinued)
Mfr # 8018200
Zoro # G8637813
This Product is Discontinued
Key Features
- For Hose Diameter 2 1/2 in
- Fits Vacuum Brand Dayton
- For Vacuum Type Shop Vacuum
- Includes (2) Extension Wands, 14 in Wet/Dry Floor Nozzle, 6 ft x 2-1/2 in dia Hose, 8 in Utility Nozzle, Crevice Tool
- Fits Vacuum Models 2Z212, 4UAC9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 8018200
- Zoro # G8637813
- UPC # 026282801777
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 1/2 in |
Details
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Includes | (2) Extension Wands, 14 in Wet/Dry Floor Nozzle, 6 ft x 2-1/2 in dia Hose, 8 in Utility Nozzle, Crevice Tool |
Item | Vacuum Attachment Kit |
Fits Vacuum Models | 2Z212, 4UAC9 |
Description
Vacuum Attachment Kit, For Hose Diameter 2 1/2 in, Includes (2) Extension Wands, 14 in Wet/Dry Floor Nozzle, 6 ft x 2-1/2 in dia Hose, 8 in Utility Nozzle, Crevice Tool, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 2Z212, 4UAC9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.