Shop All Wet Dry Vacuums
Shop-Vac
Shop Vacuum, 8 gal, Plastic, 100 cfm
Mfr # 9258006
Zoro # G902749769
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 8 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards cULus
- Static Pressure 60 in
- Tank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9258006
- Zoro # G902749769
- UPC # 026282600035
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Tank Size | 8 gal |
Vacuum Hose Dia. | 1 1/2 in |
Power Cord Length | 20 ft |
Vacuum Hose Length | 8 ft |
Description
Shop Vacuum,120 V,100 cfm,20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Folding Reacher Grabber (LVA2006)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- TWINKLE Zud Heavy Duty Cleaner 16 oz Powder (23138)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm (9627306)
- SHOP-VAC WetDry Vacuum, 12 gal Vacuum, 140 cfm Air, Cartridge, Disposable Filter, 55 hp, 120 VAC (8251205)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- SHOP-VAC Shop Vacuum, 5 gal, Plastic, 65 cfm (5872911)
- SHOP-VAC WetDry Vacuum, 6 gal Vacuum, Cartridge, Dry, Foam Sleeve Filter, 35 hp, Black Housing (5985005)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 4-7 gal, PK2 (D1343)
- Shop-Vac Wet Dry Vacuums