Shop All Wet Dry Vacuums
Shop-Vac
Shop Vacuum, 10 gal, Plastic, 175 cfm
Mfr # 9627006
Zoro # G403512749
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards cULus
- Static Pressure 60 in
- Tank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9627006
- Zoro # G403512749
- UPC # 026282600073
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Tank Size | 10 gal |
Vacuum Hose Dia. | 1 1/2 in |
Power Cord Length | 20 ft |
Vacuum Hose Length | 12 ft |
Description
Shop Vacuum,120 V,175 cfm,20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Oxy Carpt Clnr2X Con32Oz (85T6)
- DYMON SCRUBS® Premoistened Hand Cleaner Towels, 10-1/2 x 12-1/4, 72 Per Bucket - ITW42272EA (ITW42272EA)
- NILFISK NILFISK 10 qt. 110-120V, 1300W Backpack Vacuum Cleaner (9060709010)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- SHOP-VAC Shop Vacuum, 8 gal, Plastic, 100 cfm (9258006)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- SHOP-VAC WetDry Vacuum, 16 gal Vacuum, 150 cfm Air, Cartridge, Disposable Filter, 65 hp, 120 VAC (8252605)
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- SHOP-VAC 5989305 SHOP VAC 5 GAL 4.5 PEAK HP (5989300)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- Shop-Vac Wet Dry Vacuums