Shop All Sweepers
Shop-Vac
Shop-Vac® Industrial Push Sweeper, 27", Black/Yellow, 1/Each
Mfr # SPVC500
Zoro # G8486617
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path Width 27"
- Weight 50.66
- Bristle Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cleaning Path Width | 27" |
Details
Weight | 50.66 |
Item | Industrial Push Sweeper,27",Black/Yellow |
Bristle Color | Black/Yellow |
Description
Industrial Push Sweeper,27 In.,Black/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- PURELL 50.7 fl oz (1500 mL) Green Certified Foam Hand Cleaner 4 PK (GOJ856504GN)
- RUBBERMAID COMMERCIAL Exec Series Hygen Cleaning Cloths, Glass Microfiber, 16x16, Blue, PK12 (FGQ63000BL00)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, 4PK, BK (RCP421288BKCT)
- BISSELL COMMERCIAL Haaga 31in Battery Powered Triple Brush Push Power Sweeper - (HAAGA 677)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Floor Sweeper, 36" Cleaning Width (112136)
- OATEY CLOG BUSTER 1-1/2"" - 3"" (33441)
- EWBANK Evolution 3 Multi Surface Cordfree Non-Electric Portable Hardwood Floor and Carpet Sweeper (830)
- NOBLES Sweeper, Walk-Behind, Battery (1251274)
- BISSELL COMMERCIAL Carpet Sweeper, Dual Brush, ABS Plastic (BG23)
- Shop-Vac Sweepers