Shop All Vacuum Accessories
Shop-Vac
Round Brush, 1 1/2 in
Mfr # 9199700
Zoro # G802635568
original price:
$11.12
7% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Shop Vac
- For Vacuum Type Shop Vacuum
- Attachment Product Grouping Round Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shop-Vac
- MFR # 9199700
- Zoro # G802635568
- UPC # 026282919977
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Shop Vac |
For Vacuum Type | Shop Vacuum |
Attachment Product Grouping | Round Brush |
Item | Round Brush |
Includes | 1 1/2 in Diameter Round Brush Tool with 1 1/4 in Adaptor |
Description
Round Brush,1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMULA 409 Cleaner/Degreaser Disinfectant, 32 Oz Trigger Spray Bottle, Liquid, Clear (35306)
- PITT PLASTICS 38"x58" 1.8mm 60 gal. XX Heavy Performance Roll Can Liner, PK50 (TM65XK)
- FIBERLOCK TECHNOLOGIES Cleaner and Disinfectant, 1 gal. Jug, Fresh Linen (8310-1)
- UNISAN 54 in L Deck Mop, White/Oak, Cotton, PK6 (UNS 124C)
- SHOP-VAC Crevice Tool, 1 1/2 in (9199600)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- SHOP-VAC Extension Wands, 1 1/2 in, PK2 (9199500)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9062500)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050333)
- PROTEAM 10 Qt. Intercept Micro Filter for Select Cylindrical Vacs, 10PK (100331)
- Shop-Vac Vacuum Accessories