Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
Industrial/Contractor Wet/Dry Vacuum, 1-1/2" Hose Dia., 109 cfm (Discontinued)
Mfr # 970-05-10
Zoro # G4224053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 109 cfm
- Amps 11
- Average Brush Life 750 hr
- Filter Type Cartridge Filter
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 970-05-10
- Zoro # G4224053
- UPC # 026282975102
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 12 ft. |
Tank Size | 55 gal |
Power Cord Length | 35 ft |
Description
Shop Vacuum, Static Pressure 105 in, Tank Material Steel, Tank Size 55 gal, Number of Motor Stages 2, Voltage 120 V, Average Brush Life 750 hr, Power Cord Length 35 ft, Includes 12 ft x 1 1/2 in Crush Resistant Hose with Right Angle Connector, Claw Utility Nozzle, Tank Drain, Standards cUL, US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.