Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
Industrial/Contractor Stainless Vac 4gal, 2Peak HP 2Stg WetDry, HEPA (Discontinued)
Mfr # P11S-2S100
Zoro # G5237797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 100 cfm
- Amps 8
- Filter Type HEPA
- Hose Dia. 1-1/2"
- Hose Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # P11S-2S100
- Zoro # G5237797
- UPC # 026282100047
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 100 cfm |
Amps | 8 |
Filter Type | HEPA |
Peak HP | 2 HP |
Series | Industrial/Contractor |
Static Pressure | 80" |
Vacuum Capacity | 4 gal. |
Voltage | 120v |
Item | Stainless Vac 4gal,2Peak HP 2Stg WetDry |
Includes | 10 ft by 1-1/2" Diameter Crush Resistant Lock-On Hose, (2) 1-1/2" Diameter Metal Extension Wands, Dual Surface Selector Nozzle, 14" Wet/Dry Floor Nozzle, 16" Crevice Tool, Round Brush, Gulper Nozzle, Tool Storage Bag, Small Clean Stream HEPA Cartridge Filter, 4 Gallon High Efficiency Disposable Filter Bag, Small Foam Sleeve |
Description
Stainless Vac 4gal,2Peak HP 2Stg WetDry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.