Shop-Vac

Hose, Crush Resistant 12ft.x 1.5"dia. (Discontinued)


This Product is Discontinued
Shop for all Vacuum Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Hose,Crush Resistant 12ft.x 1.5"dia.

Description

Hose,Crush Resistant 12ft.x 1.5 In.dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products