Shop All Vacuum Accessories
Shop-Vac
Extension Wands, 1 1/2 in, PK2
Mfr # 9199500
Zoro # G902635512
product price: $12.75
/pk 2, $6.38/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Shop Vac
- For Vacuum Type Shop Vacuum
- Attachment Product Grouping Extension Wands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9199500
- Zoro # G902635512
- UPC # 026282919953
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Shop Vac |
For Vacuum Type | Shop Vacuum |
Attachment Product Grouping | Extension Wands |
Includes | (2) 1 1/2 in Diameter Extension Wands |
Item | Extension Wands |
Description
Extension Wands,1 1/2 in,Package Quantity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- WOOLITE Soap Laundry Woolite Pt (6233806130)
- SHOP-VAC Crevice Tool, 1 1/2 in (9064500)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050333)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- SHOP-VAC Crevice Tool, 1 1/2 in (9199600)
- SHOP-VAC Brush Round 1 1/4 (9061500)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- GUARDAIR Wet/Dry Vacuum Accessory Kit, 22 In Hose (N639)
- Shop-Vac Vacuum Accessories