Shop All Wet Dry Vacuums
Shop-Vac
Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft
Mfr # 9700606
Zoro # G903536344
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hose Dia. 1 1/2 in
- Standards cULus
- Static Pressure 95 in
- Voltage 120 V
- Includes 12 ft x 1 1/2 in Diameter Crush Resistant Hose, Claw Utility Nozzle (Mfr. No. 91961), Right Angle Connector Ultra-Web(R) Cartridge Filter (Mfr. No. 90350, Type X)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9700606
- Zoro # G903536344
- UPC # 026282600158
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 12 ft |
Power Cord Length | 35 ft |
Details
Standards | cULus |
Static Pressure | 95 in |
Voltage | 120 V |
Includes | 12 ft x 1 1/2 in Diameter Crush Resistant Hose, Claw Utility Nozzle (Mfr. No. 91961), Right Angle Connector Ultra-Web(R) Cartridge Filter (Mfr. No. 90350, Type X) |
Features | Two-Stage Wet/Dry Head Assembly |
Motor Efficiency Type | Brushed |
Vacuum Filtration Type | Standard |
Plug Type | Three Prong |
Weight | 29 lb |
For Drum Capacity | 55 gal |
Number of Power Heads | 1 |
Current | 11 A |
Vacuum Power Source | Corded |
Number of Motor Stages | 2 |
Peak Horsepower | 3 hp |
Item | Drum-Top Vacuum Head |
Vacuum Pickup Type | Wet/Dry |
Vacuum Air Flow | 80 cfm |
Frequency | 60 Hz |
Description
Drum-Top Vacuum Head,120 V,80 cfm,35 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100)
- ZIP-UP Floor Board Seaming Tape Dispenser (FBTD)
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- SHOP-VAC Shop Vacuum, 16 gal, Stainless, 110 cfm (9627806)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- SHOP-VAC Shop Vacuum, 8 gal, Plastic, 100 cfm (9258006)
- SHOP-VAC Shop Vacuum, 4 gal, Plastic, 105 cfm (5914411)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- Shop-Vac Wet Dry Vacuums