Shop All Vacuum Accessories
Shop-Vac
Crevice Tool, 1 1/2 in
Mfr # 9064500
Zoro # G302635549
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Shop Vac
- For Vacuum Type Shop Vacuum
- Includes 1 1/2 in Diameter Crevice Tool
- Attachment Product Grouping Crevice Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9064500
- Zoro # G302635549
- UPC # 026282906458
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Fits Vacuum Brand | Shop Vac |
For Vacuum Type | Shop Vacuum |
Item | Crevice Tool |
Includes | 1 1/2 in Diameter Crevice Tool |
Attachment Product Grouping | Crevice Tool |
Description
Crevice Tool,1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANMAX Zoom Lightweight Upright Vacuum with Belt Protection (ZM-700)
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- PFISTER Pfister Nozzle S/D 26S Rz (920-003U)
- SHOP-VAC Handle Grip, 2 1/2 in (9066600)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- SHOP-VAC Crevice Tool, 1 1/2 in (9199600)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9062500)
- PROTEAM Shoulder Strap Assembly (100356)
- Shop-Vac Vacuum Accessories