Shop All Vacuum Bags
This Product is Discontinued
Shop-Vac
Cartridge Filtr, Clean Stream, HEPA, Small, Wet/Dry, HEPA Cartridge Filter (Discontinued)
Mfr # 9034100
Zoro # G5237681
This Product is Discontinued
Key Features
- Material Hepa
- Bag Type Wet/Dry
- Filter Type HEPA Cartridge Filter
- Type Type 2
- Width 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shop-Vac
- MFR # 9034100
- Zoro # G5237681
- UPC # 026282903419
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Width | 5-3/4" |
Height | 5" |
Details
Material | Hepa |
Bag Type | Wet/Dry |
Filter Type | HEPA Cartridge Filter |
Type | Type 2 |
Item | Cartridge Filtr,Clean Stream,HEPA,Small |
Description
Cartridge Filtr,Clean Stream,HEPA,Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.