Shop All Vacuum Filters
This Product is Discontinued
Shop-Vac
Cartridge Filter, Wet/Dry Pick Up, Plastic (Discontinued)
Mfr # 9030700
Zoro # G8637840
This Product is Discontinued
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Shop-Vac
- Fits Vacuum Models Eagle Eye
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9030700
- Zoro # G8637840
- UPC # 026282903075
- Country of Origin Unknown
- Category Vacuum Filters
Dimensions
Height | 6 1/2 in |
Width/Diameter | 7 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Shop-Vac |
Fits Vacuum Models | Eagle Eye |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Plastic |
Filter Reusability | Reusable |
Item | Cartridge Filter |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Shop-Vac, Fits Vacuum Models Eagle Eye, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Plastic, Filter Reusability Reusable, Height 6 1/2 in, Width/Diameter 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.