Shop All Vacuum Bags
This Product is Discontinued
Shop-Vac
Bag, Dry, Disposable, 3 PK (Discontinued)
Mfr # 9066200
Zoro # G4095551
This Product is Discontinued
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Dry
- Filter Type Disposable
- Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 9066200
- Zoro # G4095551
- UPC # 026282906625
- Country of Origin Viet Nam
- Category Vacuum Bags
Dimensions
Length | 40 in |
Height | 15 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Dry |
Filter Type | Disposable |
Type | F |
Item | Bag |
Includes | (3) pk bag |
For Use With | Mfr. No. 9689400 |
Efficiency | Everyday Use |
Fits Vacuum Models | 9689400 |
Description
Fits Vacuum Models 9689400, Height 15 in, Length 40 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.