Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
All Around(R) EZ Wet/Dry Vacuum, 1-1/4" Hose Dia., Standard 170 cfm (Discontinued)
Mfr # 5895400
Zoro # G5196091
This Product is Discontinued
Key Features
- Air Flow 170 cfm
- Amps 9
- Average Brush Life 400 hr
- Filter Type Standard
- Hose Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 5895400
- Zoro # G5196091
- UPC # 026282589545
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 7 ft. |
Tank Size | 3 gal |
Power Cord Length | 18 ft |
Width | 12 1/4 in |
Height | 20 1/2 in |
Length | 13 1/4 in |
Description
Shop Vacuum, Static Pressure 60 in, Tank Material Poly, Tank Size 3 gal, Number of Motor Stages 1, Height 20 1/2 in, Length 13 1/4 in, Width 12 1/4 in, Average Brush Life 400 hr, Power Cord Length 18 ft, Includes (2) Extension Wands, 4-Wheel Dolly, Crevice Tool, Disposable Filter Bag, Dusting Brush, Foam Sleeve, Hose, Multi-Surface Floor Nozzle, Top Handle, Utility Nozzle, Wall Bracket, Standards cUL, Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.