Shop All Wet Dry Vacuums
Shop-Vac
9700506 55 Gallon 3.0 Peak HP Two-Stage Wet / Dry Drum Vacuum with Tool Kit
Mfr # 1729700506
Zoro # G111790590
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 1729700506
- Zoro # G111790590
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Whether you're cleaning up dirt and debris or liquid from a spill or overflow the Shop-Vac 9700506 55 gallon 3.0 peak HP two-stage wet / dry drum vacuum with tool kit is designed to tackle all your large cleaning needs. The heavy-duty drum construction is built to last in workshop and garage settings. With a powerful 3 peak hp two-stage motor that provides an airflow rating of 80 CFM and large 55-gallon drum this vacuum will be the workhorse of your cleaning operation.The tool kit includes a crush-resistant hose claw utility nozzle and right angle connector preparing you for any cleaning situation. Plus the power cord is 35' so that you do not have to be right next to a power source. This model has a blower feature that allows you to attach the hose to the rear blower port and blow dirt or grass away from your establishment. It also comes on a heavy-duty dolly with four wheels to ensure convenient transportation. The filter system includes a cartridge filter. This unit requires a 120V electrical connection for operation.Tool Kit Includes:- 1 12' crush-resistant hose- 1 Claw utility nozzle- 1 Right angle connectorOverall Dimensions:Length: 25 15/16''Width: 25 15/16''Height: 55''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Green Works Sweep Medium Blue Fill with Foam Block (42353)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- TOUGH GUY 2 1/2 in W Scrub Brush, Medium, 9 in L Handle, 9 in L Brush, White, Wood, 9 in L Overall (2PYV9)
- PROTEAM 13" Crevice Tool (103086)
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm (9627306)
- SHOP-VAC Shop Vacuum, 12 gal, Plastic, 105 cfm (9627106)
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- SHOP-VAC Shop Vacuum, 16 gal, Stainless, 110 cfm (9627806)
- SHOP-VAC WetDry Vacuum, 16 gal Vacuum, 150 cfm Air, Cartridge, Disposable Filter, 65 hp, 120 VAC (8252605)
- STANLEY Wet/Dry Vacuun, 5 gal., 4 HP, 1/4" Hose Dia., Foam 85 cfm (SL18115P)
- Shop-Vac Wet Dry Vacuums