Shop All Wet Dry Vacuums
Shop-Vac
5914411 4 Gallon 5.5 Peak HP Deluxe Polyethylene Wet / Dry Vacuum with Tool Kit
Mfr # 1725914411
Zoro # G411790214
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Vac
- MFR # 1725914411
- Zoro # G411790214
- Country of Origin China
- Category Wet Dry Vacuums
Description
Whether you're cleaning up dirt and debris or liquid from a spill or overflow the Shop-Vac 5914411 4 gallon 5.5 peak hp deluxe polyethylene wet / dry vacuum with tool kit is designed to tackle all your cleaning needs. The heavy-duty poly tank construction is built to last in workshop and garage settings. With a powerful 5.5 peak hp SVX2 motor that provides an airflow rating of 105 CFM this vacuum will be the workhorse of your cleaning operation.The tool kit with onboard tool storage includes a lock-on hose dual-surface selector nozzle crevice tool gulper nozzle round brush wet/dry floor nozzle and two extension wands preparing you for any cleaning situation. Plus the power cord is 20' so that you do not have to be right next to a power source. This model has a blower feature that allows you to attach the hose to the rear blower port and blow dirt or grass away from your establishment. The filter system includes a small cartridge filter small foam sleeve and a high-efficiency disposable filter bag. This unit requires a 120V electrical connection for operation.Tool Kit Includes:- 2 1 1/2'' diameter extensions wands- 1 8' lock-on hose- 1 Dual-surface selector nozzle- 1 Crevice tool- 1 Gulper nozzle- 1 Round brush- 1 12'' wet/dry floor nozzle- 1 Small cartridge filter- 1 Small foam sleeve- 1 High-efficiency disposable filter bagOverall Dimensions:Length: 20 1/2''Width: 12 3/4''Height: 17 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon Breeze® (19200-75352)
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268N)
- SCOTT Shop Towel 60 sheet 1 ply 1 pk (32992)
- SHOP-VAC Shop Vacuum, 5 gal, Plastic, 65 cfm (5872911)
- SHOP-VAC Shop Vacuum, 6 gal, Plastic, 145 cfm (9653606)
- SHOP-VAC Shop Vacuum, 12 gal, Plastic, 105 cfm (9627106)
- SHOP-VAC Shop Vacuum, 16 gal, Plastic, 80 cfm (9593406)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- PROTEAM ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm (107128)
- Shop-Vac Wet Dry Vacuums