Shop Tuff

Shop Tuff STF-3618DM 36 x 18 in. Door Mat


product price: $67.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Shop Tuffs new Door Mat is the perfect way to keep your house, business, shop, garage, or warehouse free from dirt and mud. The mat measures 36 long x 18 wide. It is designed of heavy-duty steel mesh for a durable and long-lasting mat. The mesh measures 1 x 1 x 3/8 thick. Shop Tuffs drag mat is Finished with hot-dipped zinc for a mat that will resist rust and corrosion. This mat is easy to clean with the steel mesh design. The heavy-duty design of this mat means that this mat will not weather like other mats, but will remain functional for a long time to come and is resilient to ice, snow, cold, and even puppy teeth. The mat allows you to easily scrape mud, dirt, grease, and more off of your feet, shoes, or boots. Help prevent slipping in various areas by using this mat, which provides valuable traction where you need it most.

Features
  • This door mat stays securely in place does not slide around like other door mats
  • Use this mat inside or outside to help prevent the spread of dirt, mud, and grease
  • 1 year limited manufacturers parts Warranty
Specifications
  • Size: 36" x 18"
  • Material: Heavy-duty
  • Weight: 8.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.