Shop All Engine Specialty Tools
Shop Tuff
Shop Tuff STF-15GS Low-Profile Oil Drain with Pump; 15 gal
Mfr # STF-15GS
Zoro # G004039157
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop Tuff
- MFR # STF-15GS
- Zoro # G004039157
- UPC # 832830003056
- Country of Origin China
- Category Engine Specialty Tools
Description
Shop Tuff specialises in manufacturing high-quality authentic products for the garden. We are unique in manufacturing products such as Oil Drain with pump and Pallet Jack. Our pallet jack has tapered forks that are reinforced for strength. Our products are made for long lasting durability and reliability. We are the perfect additions to enhance the peace and pleasure of your own personal yard.
Features- Works great for low-profile applications
- Drain bowl height is 14.2"
- Expanded metal cove helps reduce oil splash
- Includes manual pump for fast draining oil
- 8' evacuation hose
- Air inlet size is NPT1/2"
- Size: 15 gal
- Flow Rate Approximately: 1/2 gallon per 10 turns
- Dimension: 25" H x 8" W x 48" L
- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BatteryProtect 12/24V-65A (BPR000065400)
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- STANDARD IGNITION Distributor Gear And Pin Kit, Dg-14 (DG-14)
- INDUCTION INNOVATIONS 3/4 Thin Wall Coil (MD99-629)
- POWERBUILT Valve Spring Compressor - Oh (648432)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- PANTHER 15 Liter Pneumatic or Manual Pro Series Heavy Duty Oil Extractor (756015P)
- POWERBUILT Universal Pulley Holder Tool Kit116 (647876)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- Shop Tuff Engine Specialty Tools