Shop All Electric Hoists
This Product is Discontinued
Shop Tuff
Electric Hoist, 550 to 1100 lb, 110 (Discontinued)
Mfr # STF-5511EH
Zoro # G5772140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hoist Lift 18ft.
- Includes Electric Hoist and Manual
- Lift Speed 33 fpm
- Load Capacity 550 to 1100 lb
- Motor HP 1.75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop Tuff
- MFR # STF-5511EH
- Zoro # G5772140
- Country of Origin China
- Category Electric Hoists
Details
Hoist Lift | 18ft. |
Includes | Electric Hoist and Manual |
Lift Speed | 33 fpm |
Load Capacity | 550 to 1100 lb |
Motor HP | 1.75 hp |
Phase | 3 |
Voltage | 110 |
Item | Electric Hoist |
Thermal Protection | Yes |
Classification | 70 |
Reeving | Yes |
Control Cord | 5 ft |
Control | Handheld |
Fixed Lift Speed | 33 fpm |
Motor Horsepower | 1 3/4 hp |
Description
Electric Hoist, Fixed Lift Speed 33 fpm, Motor Horsepower 1 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.