Shop All Electric Hoists
Shop Tuff
Electric Cable Hoist, 220lb-440lb, 220lb-440lb, 36ft
Mfr # STF-2244EH
Zoro # G5772168
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 36ft
- Load Capacity 220lb-440lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop Tuff
- MFR # STF-2244EH
- Zoro # G5772168
- UPC # 732393003473
- Country of Origin China
- Category Electric Hoists
Details
Hoist Lift | 36ft |
Load Capacity | 220lb-440lb |
Item | Electric Cable Hoist, 220lb-440lb |
Description
Electric Cable Hoist, 220lb-440lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Silver (EN1801TX4)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 15ft. (322-15S)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- SHOP TUFF Electric Cable Hoist, 440lb-880lb, 440/880 lb., 18ft (STF-4488EH)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- DAYTON Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTC9)
- STARKE Top Running Wire Rope Hoist, 20 Ton, 20/4 FPM, 460V, 30' Lift (STW2020-30)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- Shop Tuff Lifting Equipment