Shop All Hanging Scales
Shop Tuff
Digital Hanging Scale, 1100 lb.
Mfr # STF-1100DS
Zoro # G5772125
product price: $126.99
/ea
Sold in multiples of 6 for $761.94
Free Shipping & Returns
$761.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop Tuff
- MFR # STF-1100DS
- Zoro # G5772125
- UPC # 732393005132
- Country of Origin China
- Category Hanging Scales
Details
Item | Digital Hanging Scale, 1100 lb |
Description
Digital Hanging Scale, 1100 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2 (10E857)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- SHOP TUFF 1100 lbs Digital Hanging Scale (SH564726)
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- Shop Tuff Hanging Scales