Shop All Portable Blowers
This Product is Discontinued
Shop-Air
Portable Blower, Shop-Air 500 Max, CFM (Discontinued)
Mfr # AM425
Zoro # G6284699
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Pivoting No
- CFM High 500
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shop-Air
- MFR # AM425
- Zoro # G6284699
- Country of Origin Unknown
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Details
Airflow Direction | Horizontal, Vertical |
Item | Portable Blower/Dryer |
Blower Application | Carpet, Floor |
Pivoting | No |
CFM High | 500 |
Number of Speeds | 3 |
Number of Power Outlets | 2 |
Description
Portable Blower/Dryer, Pivoting No, Number of Speeds 3, Number of Power Outlets 2, Power Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.