Shop All Hex Head Cap Screws
Shoot Suit
1/4"-20 Hex Head Cap Screw, Zinc Plated 4 in L
Mfr # DTM2412
Zoro # G801937151
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoot Suit
- MFR # DTM2412
- Zoro # G801937151
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62641)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 10 PK (FBHEXB12133FTP10)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEFIF-1000500US-100P)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62961)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (802116-100)
- NUVO IRON #8 screw, 2 1/2 in, Torx head includes T20 Drill bit Black, 250PK (8212BLKJ)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 25 PK (M51000.100.0075)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.025.0350)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (N01062.037.0400)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 30 mm L (A4010100030)
- Shoot Suit Hex Head Cap Screws