Shop All Composite Toe Boots and Shoes
This Product is Discontinued
Shoes For Crews
WorkBoots, Unisex, 16, B, Blk, AthleticLow, PR (Discontinued)
Mfr # 8203
Zoro # G0167800
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Unisex
- Color Black
- Size 16
- Footwear Width B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 8203
- Zoro # G0167800
- UPC # 885999052212
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | B |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Size | 16 |
Width | B |
Overall Height | 4 in |
Size (PRINT) | 16 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 8202, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.