Shop All Athletic Shoes
Shoes For Crews
Vitality II Women's Athletic Slip Resistant Shoe, Wide, Size 11
Mfr # 28362W
Zoro # G811972418
product price: $63.49
/pr
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Footwear Width Wide
- Color Black
- Upper Material Mesh/Synthetic
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 28362W
- Zoro # G811972418
- Country of Origin Viet Nam
- Category Athletic Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Color | Black |
Upper Material | Mesh/Synthetic |
Resists | Slip Resistant |
Description
0
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
- • Vegan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC NMC RPT170 Tags, Safety Inspection, 6" X 3", White/Green, 25/Pk (RPT170)
- QUICKCABLE Quick Eye Flush, Plastic Holder (510502-001)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- RACEQUIP EURO CARBON-L SERIES RACE SHOES SFI 3.3/ 5 CERTIFIED; BLACK SIZE 11.0 (30500110)
- Shoes For Crews Foot Protection