Shop All Dress Shoes
Shoes For Crews
Vita Women's Dress Slip Resistant Shoe, Size 6
Mfr # 58565
Zoro # G911972158
product price: $76.79
/pr
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Footwear Width Medium
- Color Black
- Upper Material Leather; Leather
- Resists Slip Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 58565
- Zoro # G911972158
- Country of Origin China
- Category Dress Shoes
Dimensions
Size | 6 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather; Leather |
Resists | Slip Resistant; Water Resistant |
Description
The Vita is an elegant dress style that leaves a sharp impression. A slip-resistant outsole with our Tripguard; feature, a water-resistant leather upper, and an INFUSE; EVA midsole make this pump shoe a safe and comfortable choice.
- •Slip Resistant
- •Water-Resistant Leather upper
- • Tailored Fit: Slim-fitting design ideal for narrow feet
- • Removable insole
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Yellow, L (260CL)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- SHOES FOR CREWS Reese Women's Dress Slip Resistant Shoe, Size 9 (55315)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR (476676-025-39)
- Shoes For Crews Foot Protection