Shop All Dress Shoes
Shoes For Crews
Valet Men's Dress Slip Resistant Shoe, Size 9.5
Mfr # 99228
Zoro # G111970916
product price: $89.89
/pr
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.5
- Footwear Width Medium
- Color Brown
- Resists Slip Resistant; Water Resistant
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 99228
- Zoro # G111970916
- Country of Origin Viet Nam
- Category Dress Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Color | Brown |
Resists | Slip Resistant; Water Resistant |
Upper Material | Leather; Leather |
Description
Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus Tripguard; protection for maneuv...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (466354)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Size 8 (99228)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1201)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SHOES FOR CREWS Ina Ballet Flat Women's Dress Slip Resistant Shoe, Size 5 (52201)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 6.5-7, PR (1500006W-022-38)
- Shoes For Crews Dress Shoes