Shop All Dress Shoes
Shoes For Crews
Valet Men's Dress Slip Resistant Shoe, Size 9
Mfr # 99224
Zoro # G911973322
product price: $89.89
/pr
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Footwear Width Medium
- Color Black
- Resists Slip Resistant; Water Resistant
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 99224
- Zoro # G911973322
- Country of Origin Viet Nam
- Category Dress Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Black |
Resists | Slip Resistant; Water Resistant |
Upper Material | Leather; Leather |
Description
Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's black leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus TripGuard protection for maneu...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Small (234G-21S)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R30)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1201)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 8.5-9, PR (450247-002-40)
- Shoes For Crews Foot Protection