Shop All Dress Shoes
Shoes For Crews
Valet Men's Dress Slip Resistant Shoe, Size 8.5
Mfr # 99224
Zoro # G711973300
product price: $89.89
/pr
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5
- Footwear Width Medium
- Color Black
- Resists Slip Resistant; Water Resistant
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 99224
- Zoro # G711973300
- Country of Origin Viet Nam
- Category Dress Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Color | Black |
Resists | Slip Resistant; Water Resistant |
Upper Material | Leather; Leather |
Description
Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's black leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus TripGuard protection for maneu...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Portable Expandable Safety Barricades, White/Red (VG-4000-C)
- 3M 3M Tr-332 High Capacity Battery For Versaflo Tr-300 Papr, (51131173644)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SHOES FOR CREWS Reese Women's Dress Slip Resistant Shoe, Size 9 (55315)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1201)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- Shoes For Crews Foot Protection