Shop All Dress Shoes
Shoes For Crews
Valet Men's Dress Slip Resistant Shoe, Size 8
Mfr # 99228
Zoro # G111973917
product price: $89.89
/pr
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Footwear Width Medium
- Color Brown
- Upper Material Leather; Leather
- Resists Slip Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 99228
- Zoro # G111973917
- Country of Origin Viet Nam
- Category Dress Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Brown |
Upper Material | Leather; Leather |
Resists | Slip Resistant; Water Resistant |
Description
Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus Tripguard; protection for maneuv...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-55)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- SHOES FOR CREWS Reese Women's Dress Slip Resistant Shoe, Size 9 (55315)
- SHOES FOR CREWS Ina Ballet Flat Women's Dress Slip Resistant Shoe, Size 5 (52201)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SANITA BUTTERFLY MELODY Women's Closed Back Clog in Flowers and Butterfly Print, Size 4.5-5, PR (73479906-005-36)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 6.5-7, PR (478106-002-38)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 11.5-12, PR (450211-002-43)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR (457406W-004-37)
- Shoes For Crews Dress Shoes