Shop All Dress Shoes
Shoes For Crews
Valet Men's Dress Slip Resistant Shoe, Size 7.5
Mfr # 99224
Zoro # G811973064
product price: $89.89
/pr
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.5
- Footwear Width Medium
- Color Black
- Upper Material Leather; Leather
- Resists Slip Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 99224
- Zoro # G811973064
- Country of Origin Viet Nam
- Category Dress Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather; Leather |
Resists | Slip Resistant; Water Resistant |
Description
Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's black leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus TripGuard protection for maneu...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- SHOES FOR CREWS Reese Women's Dress Slip Resistant Shoe, Size 9 (55315)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1201)
- THOROGOOD SHOES Oxford Shoes, Men, 15XW, 2 in.H, Blk, Lea, PR (834-6041)
- Shoes For Crews Foot Protection