Shop All Athletic Shoes
Shoes For Crews
Tigon Men's Athletic Slip Resistant Shoe, Size 9
Mfr # 22752
Zoro # G511973241
product price: $92.69
/pr
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Footwear Width Medium
- Color Black
- Upper Material Leather
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 22752
- Zoro # G511973241
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Resists | Slip Resistant |
Description
Fashion and function work together in the Tigon, a rugged work shoe inspired by high-top basketball shoes. With airbag comfort and slip-resistant Zone Traction; outsole for safety.
- •Slip Resistant
- •Air Bag
- • Padded Collar
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, M (64026)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15W)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- REEBOK Mens Black and Gum Comp Toe Classic, PR (RB4154)
- RACEQUIP BASIC RACE SHOES SFI 3.3/ 5 CERTIFIED; BLACK SIZE 12.0 (30300120)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- Shoes For Crews Athletic Shoes