Shop All Steel Toe Boots
This Product is Discontinued
Shoes For Crews
Size Men's 4, Women's 6 Unisex Plain Knee Boots, Black (Discontinued)
Mfr # 2064
Zoro # G7786606
This Product is Discontinued
Key Features
- Gender Unisex
- Size Men's 4, Women's 6
- Metatarsal Guard No
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 2064
- Zoro # G7786606
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | Men's 4, Women's 6 |
Boot Height | 16 in |
Footwear Width | M |
Height | 16" |
Footwear Size | Men's 4, Women's 6 |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern SFC-5, Insulated No, Size Men's 4 / Women's 6, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.