Shop All Rubber Boots
Shoes For Crews
Size Men's 13, Women's 15 Unisex Plain Boots, Black
Mfr # 2064
Zoro # G7786694
product price: $61.49
/pr
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Toe Type Plain
- Insulated No
- Height 16"
- Style Number 2064
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 2064
- Zoro # G7786694
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's 13, Women's 15 |
Height | 16" |
Boot Height | 16 in |
Details
Item | Boots |
Color | Black |
Toe Type | Plain |
Insulated | No |
Style Number | 2064 |
Gender | Unisex |
Predominant Footwear Color | Black |
Shank Material | Steel |
Metatarsal Guard | No |
Footwear Closure Type | Pull On |
Rubber Boot Style | Knee |
Insulation Type | None |
Resists | Slips |
Closure Type | pull On |
Outsole Material | Rubber |
Midsole Material | Polyurethane |
Upper Material | Rubber |
Footwear Sole Pattern | SFC-5 |
For Outdoor Traction | No |
Shoe Style | Knee |
Series | 2064 |
Description
Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern SFC-5, Insulated No, Size Men's 13 / Women's 15, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- HONEYWELL NORTH Airline Adapter (CF2007)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 4, Unisex, 10" H, PR (885999104973)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- SHOES FOR CREWS Size 7 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- Shoes For Crews Rubber Boots