Shop All Rubber Boots
Shoes For Crews
Size 7 Unisex Steel Boots, White
Mfr # 2065
Zoro # G7786037
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Toe Type Steel
- Insulated No
- Height 16"
- Style Number 2065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 2065
- Zoro # G7786037
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 16" |
Boot Height | 16 in |
Details
Item | Boots |
Color | White |
Toe Type | Steel |
Insulated | No |
Style Number | 2065 |
Gender | Unisex |
Insulation Type | None |
Shank Material | Steel |
Midsole Material | Polyurethane |
Rubber Boot Style | Knee |
Resists | Slips |
Closure Type | Pull On |
Predominant Footwear Color | White |
For Outdoor Traction | No |
Metatarsal Guard | No |
Outsole Material | Rubber |
Footwear Closure Type | Pull On |
Upper Material | Rubber |
Footwear Sole Pattern | SFC-5 |
Shoe Style | Knee |
Series | 2065 |
Description
Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern SFC-5, Insulated No, Size 7, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, L, PR, A5 Cut Level, Kevlar, L, 1 PR (378GKGVBL)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 4, Unisex, 10" H, PR (885999104973)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- Shoes For Crews Rubber Boots