Shop All Rubber Boots
Shoes For Crews
Size 6 Unisex Steel Boots, White
Mfr # 2065
Zoro # G7786021
product price: $49.95
/pr
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Footwear Sole Pattern SFC-5
- Toe Type Steel
- Insulated No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 2065
- Zoro # G7786021
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Height | 16" |
Boot Height | 16 in |
Footwear Size | 6 |
Description
Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern SFC-5, Insulated No, Size 6, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- SHOES FOR CREWS Rubber Boots, Black, 6, Unisex, 10" H, PR (885999104997)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- Shoes For Crews Foot Protection