Shop All Steel Toe Boots
This Product is Discontinued
Shoes For Crews
Size 6 Unisex Steel Boots, Black (Discontinued)
Mfr # 2063
Zoro # G7786493
This Product is Discontinued
Key Features
- Gender Unisex
- Size 6
- Metatarsal Guard No
- Predominant Footwear Color Black
- Boot Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 2063
- Zoro # G7786493
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 6 |
Boot Height | 16 in |
Height | 16" |
Footwear Size | 6 |
Description
Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern SFC-5, Insulated No, Size 6, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.