Shop All Steel Toe Boots
This Product is Discontinued
Shoes For Crews
Size 5-1/2 Unisex Hiker High Steel Work Boots, Black (Discontinued)
Mfr # 8090
Zoro # G0169550
This Product is Discontinued
Key Features
- Footwear Style Hiker High
- Gender Unisex
- Size 5 1/2
- Width B
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 8090
- Zoro # G0169550
- UPC # 885999016368
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | B |
Footwear Width | B |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 5 1/2 |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width B, Gender Unisex, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 8090, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.