Shop All Rubber Boots
Shoes For Crews
Size 16 Unisex Steel Boots, Black
Mfr # 2063
Zoro # G7786597
product price: $52.75
/pr
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Toe Type Steel
- Insulated No
- Height 16"
- Style Number 2063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 2063
- Zoro # G7786597
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 16 |
Height | 16" |
Boot Height | 16 in |
Details
Item | Boots |
Color | Black |
Toe Type | Steel |
Insulated | No |
Style Number | 2063 |
Gender | Unisex |
Footwear Sole Pattern | SFC-5 |
Closure Type | pull On |
Resists | Slips |
Insulation Type | None |
Rubber Boot Style | Knee |
Footwear Closure Type | Pull On |
Upper Material | Rubber |
Outsole Material | Rubber |
For Outdoor Traction | No |
Metatarsal Guard | No |
Predominant Footwear Color | Black |
Midsole Material | Polyurethane |
Shank Material | Steel |
Shoe Style | Knee |
Series | 2063 |
Description
Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern SFC-5, Insulated No, Size 16, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Stamp Set, Reversed, 3/16" (25601)
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- HY-KO No Dumping Sign 8.5" x 12.5", 10PK (A11027)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (411S0323BL)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- SHOES FOR CREWS Rubber Boots, Black, 4, Unisex, 10" H, PR (885999104973)
- SHOES FOR CREWS Size 7 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE090xxx)
- Shoes For Crews Foot Protection